Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18517259
  • Zoro # G023359694
product price: 
$
1,755.99
/ea
Free Shipping & Returns

Key Features

Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
Voltage
208-230/460V AC
Bolt Circle Dia.
5 7/8 in
Inverter Rated
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18517259
Zoro #
G023359694
UPC #
7900317349324
Country of Origin
United States
Bearing Protection
Shaft Slingers
Usable @ 200V
Not Usable at 200V
Voltage
208-230/460V AC
Inverter Rated
Inverter Rated
Finish
Unfinished
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56C
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Design
Three-Phase
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Application
Food Processing
Duty Cycle
Continuous
Hz
60 Hz
NEMA Design
B
Nominal Efficiency
73.5 %
Series
HydroDuty
Standards
NEMA MG-1
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
HP
1/2 hp
No. of Speeds
1
Phase
Three
Full Load Amps
1.02 A
Drain Plugs
(4) Shaft End
Motor Mounting Type
C-Face, Rigid Base
Nameplate RPM
1,800 RPM
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Variable Torque Rating
10:1

Dimensions

Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Overall Length
13 7/8 in
Body Dia.
6.98 in
Shaft Length
1 15/16 in
Length Less Shaft
12 in
Shaft Dia.
5/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.02 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.