Shop WEG

3-Phase Oil Well Pumping Motor, 10 HP, 256T Frame, 208-230/460V AC Voltage, 1,110 Nameplate RPM

  • Mfr # 01012OS3EOW256T
  • Zoro # G3071932

product price: 
$
1,820.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,110
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.9-27.0/13.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01012OS3EOW256T
Zoro #
G3071932
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
HP
10
Nameplate RPM
1,110
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.9-27.0/13.5 A
Frame
256T
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
83 %
Standards
CSA (078282-0)
CC Number
CC029A
Finish
White
Base
Rigid
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Motor Sub Application
Oil Well Pump
Shaft Material
Carbon Steel
Duty Cycle
Continuous
Weight
260 lb
NEMA Design
B
Conduit Box Position
F2
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
NEMA Design Class
B
Number of Speeds
1
Application
Pump
Sub Application
Oil Well Pump
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1
Series
Oil Well Pumper
Ambient Temperature - Maximum
40 Degrees C
Product Type
Pump Motor
Motor Enclosure Type
Open Drip Proof
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Wires
9
Manufacturers Warranty
3 yr
Insulation Class
F
Frequency
60 Hz
Full Load Current @ 60 Hz
29.9-27.0/13.5 A
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,110 RPM
Nameplate Horsepower @ 60 Hz
10 hp

Dimensions

Length Less Shaft
18 3/8 in
Overall Length
22 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Body Dia.
14.4 in
Manufacturers Warranty Length
3 yr
Height
14 3/8 in
Frame Size
256T
Body Diameter
14.4 in
Shaft Diameter
1 5/8 in
Wire Rope Length
22 3/8 in
Length
22 3/8 in

Description

Oil Well Pumping Motor, Body Dia. 14.4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish White, Frame 256T, Hz 60 Hz, Full Load Amps 29.9-27.0/13.5, Height 14 3/8 in, HP 10, Ins. Class F, Length Less Shaft 18 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.