Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Kit, 112 Frame, O. D. 6.30 In.

  • Mfr # FLC-IM112DIN-AL-UBC

  • Zoro # G7060322


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Converts To
C-Flanged Motors
Inside Dia. (In.)
4.33 in
Function
Converts Non Flanged Motors to Flanged Motors
Outside Dia. (In.)
6.3 in
Rabbet Dia. (In.)
4.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM112DIN-AL-UBC
Zoro #
G7060322
UPC #
-
Country of Origin
Brazil

Dimensions

Inside Dia. (In.)
4.33 in
Outside Dia. (In.)
6.3 in
Rabbet Dia. (In.)
4.33
Length (In.)
6.3 in
Input IEC Frame Size
112
Rabbet Diameter
4.33 in
Bolt Thread Size
M8
Output IEC Frame Size
112
Overall Diameter
6 1/4 in

Details

Item
Flange
Converts To
C-Flanged Motors
Function
Converts Non Flanged Motors to Flanged Motors
Includes
Bolts
Converts From
Non Flanged Motors
Threads (In.)
M8
NEMA/IEC Frame
112
For Use With
112 Aluminum Frame Motors
Number of Face Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4

Description

Flange, Input NEMA Frame Size 112, Output NEMA Frame Size 112, Input IEC Frame Size 112, Rabbet Diameter 4.33 in, Overall Diameter 6 1/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M8, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.