Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Kit, 112 Frame, O. D. 9.84 In.

  • Mfr # FLF-IM112-UBC-W22

  • Zoro # G6652965


product price: $166.22
/ea
Free Shipping & Returns

Key Features

For Use With
112 Cast Iron Frame Motors
Converts To
D-Flanged Motors
Rabbet Dia. (In.)
7.09
Function
Converts Non Flanged Motors to Flanged Motors
Inside Dia. (In.)
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLF-IM112-UBC-W22
Zoro #
G6652965
UPC #
-
Country of Origin
Brazil

Dimensions

Rabbet Dia. (In.)
7.09
Inside Dia. (In.)
7.09 in
Outside Dia. (In.)
9.84 in
Length (In.)
9.84 in
Overall Diameter
9 13/16 in
Input IEC Frame Size
112
Rabbet Diameter
7.09 in
Output IEC Frame Size
112
Bolt Thread Size
M15

Details

For Use With
112 Cast Iron Frame Motors
Converts To
D-Flanged Motors
Function
Converts Non Flanged Motors to Flanged Motors
Item
Flange
Includes
Bolts
Converts From
Non Flanged Motors
NEMA/IEC Frame
112
Threads (In.)
M15
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4
Number of Face Holes
4

Description

Flange, Input NEMA Frame Size 112, Output NEMA Frame Size 112, Input IEC Frame Size 112, Rabbet Diameter 7.09 in, Overall Diameter 9 13/16 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M15, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.