Zoro Homepage

Flange Kit, 71 Frame, O. D. 4.13 In.

  • Mfr # FLC-IM71DIN-BC-W22

  • Zoro # G7226931


product price: $45.65
/ea

Key Features

Threads (In.)
M6
Length (In.)
4.13 in
Rabbet Dia. (In.)
2.76
Outside Dia. (In.)
4.13 in
Converts From
Non Flanged Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM71DIN-BC-W22
Zoro #
G7226931
UPC #
-
Country of Origin
Brazil

Dimensions

Length (In.)
4.13 in
Rabbet Dia. (In.)
2.76
Outside Dia. (In.)
4.13 in
Inside Dia. (In.)
2.76 in
Overall Diameter
4 1/8 in
Rabbet Diameter
2.76 in
Bolt Thread Size
M6
Output IEC Frame Size
71
Input IEC Frame Size
71

Details

Threads (In.)
M6
Converts From
Non Flanged Motors
Converts To
C-Flanged Motors
For Use With
71 Cast Iron Frame Motors
Function
Converts Non Flanged Motors to Flanged Motors
Item
Flange
Includes
Bolts
NEMA/IEC Frame
71
Application
Converts Non Flanged Motors to Flanged Motors
Number of Face Holes
4
Number of Flange Holes
4

Description

Flange, Input NEMA Frame Size 71, Output NEMA Frame Size 71, Input IEC Frame Size 71, Rabbet Diameter 2.76 in, Overall Diameter 4 1/8 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M6, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.