Flange Kit, 80 Frame, O. D. 4.73 In.
Mfr # FLC-IM80DIN-BC
Zoro # G6598794
product price: $51.99
/eaKey Features
Includes
Bolts
Function
Converts Non Flanged Motors to Flanged Motors
Rabbet Dia. (In.)
3.15
NEMA/IEC Frame
80
Converts From
Non Flanged Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLC-IM80DIN-BC
Zoro #
G6598794
UPC #
-
Country of Origin
Brazil
Dimensions
Rabbet Dia. (In.)
3.15
Inside Dia. (In.)
3.15 in
Outside Dia. (In.)
4.73 in
Length (In.)
4.73 in
Input IEC Frame Size
80
Bolt Thread Size
M6
Rabbet Diameter
3.15 in
Output IEC Frame Size
80
Overall Diameter
4 11/16 in
Details
Includes
Bolts
Function
Converts Non Flanged Motors to Flanged Motors
Item
Flange Kit
NEMA/IEC Frame
80
Converts From
Non Flanged Motors
For Use With
80 Cast Iron Frame Motors
Converts To
C-Flanged Motors
Threads (In.)
M6
Number of Flange Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Face Holes
4
Description
Flange Kit, Input NEMA Frame Size 80, Output NEMA Frame Size 80, Input IEC Frame Size 80, Rabbet Diameter 3.15 in, Overall Diameter 4 11/16 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M6, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.