Flange Kit, 80 Frame, O. D. 7.87 In.
Mfr # FLF-IM80-AL-BC
Zoro # G6678987
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
80 Aluminum Frame Motors
Function
Converts Non Flanged Motors to Flanged Motors
NEMA/IEC Frame
80
Outside Dia. (In.)
7.87 in
Converts To
D-Flanged Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLF-IM80-AL-BC
Zoro #
G6678987
UPC #
-
Country of Origin
Brazil
Dimensions
Outside Dia. (In.)
7.87 in
Length (In.)
7.87 in
Rabbet Dia. (In.)
5.12
Inside Dia. (In.)
5.12 in
Input IEC Frame Size
80
Rabbet Diameter
5.12 in
Bolt Thread Size
M12
Overall Diameter
7 7/8 in
Output IEC Frame Size
80
Details
For Use With
80 Aluminum Frame Motors
Function
Converts Non Flanged Motors to Flanged Motors
NEMA/IEC Frame
80
Converts To
D-Flanged Motors
Includes
Bolts
Converts From
Non Flanged Motors
Threads (In.)
M12
Item
Flange
Number of Face Holes
4
Number of Flange Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Description
Flange, Input NEMA Frame Size 80, Output NEMA Frame Size 80, Input IEC Frame Size 80, Rabbet Diameter 5.12 in, Overall Diameter 7 7/8 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M12, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.