Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Kit, 90 Frame, O. D. 5.51 In.

  • Mfr # FLC-IM90DIN-UBC

  • Zoro # G6613117


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Converts From
Non Flanged Motors
Function
Converts Non Flanged Motors to Flanged Motors
Outside Dia. (In.)
5.51 in
Threads (In.)
M8
NEMA/IEC Frame
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM90DIN-UBC
Zoro #
G6613117
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
5.51 in
Inside Dia. (In.)
3.74 in
Length (In.)
5.51 in
Rabbet Dia. (In.)
3.74
Input IEC Frame Size
90
Overall Diameter
5 1/2 in
Bolt Thread Size
M8
Rabbet Diameter
3.74 in
Output IEC Frame Size
90

Details

Converts From
Non Flanged Motors
Function
Converts Non Flanged Motors to Flanged Motors
Threads (In.)
M8
NEMA/IEC Frame
90
Item
Flange Kit
For Use With
90 Cast Iron Frame Motors
Includes
Bolts
Converts To
C-Flanged Motors
Number of Face Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4

Description

Flange Kit, Input NEMA Frame Size 90, Output NEMA Frame Size 90, Input IEC Frame Size 90, Rabbet Diameter 3.74 in, Overall Diameter 5 1/2 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M8, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.