Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 250 HP, T3C

  • Mfr # 25012XT3G449T

  • Zoro # G0092344


product price: $47,488.99
/ea
Additional $1,035.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
250 hp
RPM Range
1,101-1,200
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25012XT3G449T
Zoro #
G0092344
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
55 in
Shaft Length
8 1/2 in
Length Less Shaft
46 1/2 in
Shaft Dia.
3 3/8 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
250 hp
RPM Range
1,101-1,200
Voltage
460V AC
Frame
449T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC029A
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
95.8 %
Motor Bearings
Ball
Temp. Code
T3C
Standards
CSA Certified (LR50962), UL Listed (E87848)
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Ins. Class
F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
NEMA Design
B
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.15
Hz
60 Hz
Full Load Amps
299.0 A
Item
Hazardous Location Motor
Nameplate RPM
1,190 RPM
Duty
Continuous
Weight
1,042 lb
Conduit Box Location
Exterior
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Explosion Proof
Explosion Proof

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 250 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 299.0 A, 449T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.