This item is Discontinued.

Weg 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460 Voltage, 1155 Nameplate RPM .7512ET3WAL90S

3-Phase Metric Motor, 1 HP, 90S/L Frame, 460 Voltage, 1155 Nameplate RPM (Discontinued)

  • Mfr # .7512ET3WAL90S
  • Zoro # G6720043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.7512ET3WAL90S
Zoro #
G6720043
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
50mm
Shaft Dia.
24mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1101-1200
Voltage
460
Frame
90S/L
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1155
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL (E104590), CSA (LR38324), CE
Frame Material
Aluminum
Motor Bearings
Ball
CC Number
CC029A
kW
0.75
Ins. Class
F
Nominal Efficiency
82.5%
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Phase
3
Full Load Amps
1.6
Duty
Continuous
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1155, Frame 90S/L, Voltage 460, 60/50 Hz, 3 Phase, Full Load Amps 1.6, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, Continuous Duty, 1101-1200, UL (E104590), CSA (LR38324), CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.