Metric Motor, 80, Rigid Base

  • Mfr # 13984003
  • Zoro # G6617517
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1
RPM Range
3001-3600
Voltage
460V AC
Frame
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13984003
Zoro #
G6617517
UPC #
-
Country of Origin
Brazil
Item
General Purpose Motor
Motor Design
Three-Phase
HP
1
RPM Range
3001-3600
Voltage
460V AC
Frame
80
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
1.46 A
Standards
IEC34, IEC79
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Nameplate RPM
3470 rpm
Max. Ambient Temp.
40 Degrees C
kW
0.75
CC Number
CC029A
Includes
Eye Bolt
Ins. Class
F
Nominal Efficiency
81.5 %
Motor Service Factor
1.25
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Phase
Three
Hz
60 Hz
Motor Application
General Purpose
Duty
Continuous
Motor Frame Material
Aluminum
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
NEMA Design
N
Weight
25 1/2 lb
Voltage @ 50Hz
220/380, 240/415, 400
RPM @ 50Hz
2840/2850/2860 rpm
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
1 hp
No. of Speeds
1
Full Load Amps @ 50Hz
1.65, 2.85/1.65, 2.94/1.70 A
Application
General Purpose
Full Load Current @ 50 Hz
1.65, 2.85/1.65, 2.94/1.70 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Sub Application
Air Compressor, Fan/Blower
Manufacturers Warranty
3 yr
Frequency
60 Hz
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
1 hp
Full Load Current @ 60 Hz
1.46 A
Nameplate Service Factor @ 50 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Insulation Class
F
NEMA Design Class
N
Nameplate RPM @ 50 Hz
960/965 RPM
Frame Material
Aluminum
Bearing Type
Ball
Nameplate RPM @ 60 Hz
3,470 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Shaft Dia.
19 mm
Shaft Length
40 mm
Manufacturers Warranty Length
3 yr
Length Less Shaft
236 mm
Overall Length
276 mm
Frame Size
80
Shaft Diameter
19 mm
Wire Rope Length
276 mm
Length
276 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 3470 rpm, Frame 80, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.46 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.5 Percent, Continuous Duty, 3001-3600, IEC34, IEC79

Ratings & reviews