Shop DAYTON

GeneralPurposeMotor, 1/4hp, 1725RPM, 48Z

  • Mfr # 6K718
  • Zoro # G0724202

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Motor Frame Material
Steel
Motor Mounting Type
Cradle Base
Length Less Shaft
7 15/16 in
Voltage
115V AC
Standards
CSA (258501), UL (E37403)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6K718
Zoro #
G0724202
UPC #
190735366356
Country of Origin
Mexico
Motor Frame Material
Steel
Motor Mounting Type
Cradle Base
Voltage
115V AC
Standards
CSA (258501), UL (E37403)
Motor Service Factor
1.35
Motor Efficiency Group
Standard Efficient
Motor Enclosure Design
Open Drip Proof
Motor Bearings
Ball
Hz
60 Hz
Motor Application
General Purpose
RPM Range
1,701-1,800
Nominal Efficiency
52 %
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Full Load Amps
5.3 A
HP
1/4 hp
No. of Speeds
1
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Frame
48Z
Motor Design
Split-Phase
Motor Thermal Protection
Auto
Phase
Single
Motor Shaft Rotation
CW/CCW
Frame Material
Steel
Item
General Purpose Motor
Nameplate RPM
1,725 RPM
RPM Group
1701-1800
Motor Shaft Design
Flat
Duty
Continuous
Duty Cycle
Continuous
Product Type
General Purpose Motor
Efficiency Rating
Standard Efficiency (IE1)
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Application
General Purpose
Insulation Class
B
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.35
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
5.3 A
Manufacturers Warranty
1 yr
Shaft Design
Flat

Dimensions

Length Less Shaft
7 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
9 13/16 in
Shaft Diameter
1/2 in
Frame Size
48Z
Wire Rope Length
9 13/16 in
Length
9 13/16 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.