Shop WEG
See all product information
Create Account
Motor- 00118ES1RFD143TMotor-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS
- Mfr # 00118ES1RFD143T-S
- Zoro # G302754318
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
HP
1
Nominal Efficiency
71
Overall Length
13.969
Voltage
115V, 230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00118ES1RFD143T-S
- Zoro #
- G302754318
- UPC #
- 7909522595434
- Country of Origin
- Brazil
- Motor Enclosure Design
- TEFC
- HP
- 1
- Nominal Efficiency
- 71
- Voltage
- 115V, 230V
- Motor Service Factor
- 1.15
- Motor Mounting Type
- FOOT
- Full Load Amps
- 6.8 A
- Nameplate RPM
- 1,800 RPM
- Frame Material
- ROLLED STEEL
- WEIGHT
- 40
- FRAME
- 143/5T
- VOLTAGE
- 115V, 230V
Dimensions
- Overall Length
- 13.969
Description
MOTOR 1HP 4P 143/5T WCF2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.