Shop WEG
See all product information
Create Account
Motor- 00118ET3E143JMMotor-S, 1 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
- Mfr # 00118ET3E143JM-S
- Zoro # G302754219
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.102
Voltage
230V, 460V
Nominal Efficiency
85.5
Motor Service Factor
1.15
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00118ET3E143JM-S
- Zoro #
- G302754219
- UPC #
- 7909522795728
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 16.102
Details
- Voltage
- 230V, 460V
- Nominal Efficiency
- 85.5
- Motor Service Factor
- 1.15
- Motor Mounting Type
- FOOT
- Nameplate RPM
- 1800
- HP
- 1
- Full Load Amps
- 1.5 A
- Frame Material
- ROLLED STEEL
- Motor Enclosure Design
- TEFC
- FRAME
- 143/5JM
- VOLTAGE
- 230V, 460V
Description
MOTOR 1HP 4P 143/5JM WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.