Motor- 00118ET3V143JMMotor-S, 1 HP, 1800 RPM, TEFC, 143/5JM FRAME, 200/400 VOLTS
- Mfr # 00118ET3V143JM-S
- Zoro # G702754215
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1800
Voltage
200V, 400V
Full Load Amps
1.7 A
Overall Length
16.102
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00118ET3V143JM-S
- Zoro #
- G702754215
- UPC #
- 7909522755432
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 16.102
Details
- Nameplate RPM
- 1800
- Voltage
- 200V, 400V
- Full Load Amps
- 1.7 A
- Motor Mounting Type
- FOOT
- Nominal Efficiency
- 85.5
- Motor Service Factor
- 1.15
- HP
- 1
- Motor Enclosure Design
- TEFC
- Frame Material
- ROLLED STEEL
- VOLTAGE
- 200V, 400V
- FRAME
- 143/5JM
Description
MOTOR 1HP 4P 143/5JM WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.