Shop WEG
See all product information
Motor- 00118OT1B56CFLMotor-S, 1 HP, 1800 RPM, ODP, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # 00118OT1B56CFL-S
Zoro # G302754189
product price:Â $399.61
/ea
Free Shipping & Returns
Key Features
Overall Length
12.677
Nominal Efficiency
82.6
HP
1
Nameplate RPM
1800
Frame Material
ROLLED STEEL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00118OT1B56CFL-S
Zoro #
G302754189
UPC #
7909265870331
Country of Origin
Brazil
Dimensions
Overall Length
12.677
Details
Nominal Efficiency
82.6
HP
1
Nameplate RPM
1800
Frame Material
ROLLED STEEL
Motor Enclosure Design
ODP
Full Load Amps
4.5
Motor Mounting Type
FOOTLESS
Voltage
115/208-230V
Motor Service Factor
1.15
WEIGHT
41
FRAME
56C
VOLTAGE
115/208-230
Description
MOTOR 1HP 4P 56C WCA2 ROLLED STEEL SINGL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.