Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D30N4ZU
  • Zoro # G813302381

product price: 
$
5,078.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Control Type
Remote Keypad
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D30N4ZU
Zoro #
G813302381
UPC #
3606489739959
Country of Origin
United States
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Displays
LED
Control Type
Remote Keypad
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Dynamic Braking
No
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Output Voltage
480V AC
Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Enclosure
Open
Control Method
Remote
Input Voltage
480V AC
Application
Process and Utilities
Number of Inputs
(3) Analog, (8) Digital
Input Voltage Range
380V AC to 480V AC
Series
ATV630
Input Type
Analog, Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Output Type
Analog, Digital
Style
Compact
Maximum Output Current
61.5 A
Enclosure Rating
IP00
Color
Black/Green
Brake Chopper Included
No
Maximum Output Power
40 hp
Output Voltage Range
380V AC to 480V AC
Number of Outputs - Analog
2
Input Phase
Three
IP Rating
IP00
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Number of Outputs - Digital
0
Output Horsepower
40 hp
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
61.5 A
Number of Inputs - Digital
8
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 3/8 in
Overall Height
23 1/2 in
Overall Width
8 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.