Shop WEG
See all product information
Create Account
Motor- 00118ST3QIER143TCMotor-W2, 1 HP, 1800 RPM, TEFC, 143/5TC FRAME, 460 VOLTS
- Mfr # 00118ST3QIER143TC-W2
- Zoro # G902754305
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nominal Efficiency
85.5
Full Load Amps
1.47 A
Motor Mounting Type
FOOTLESS
Overall Length
14.066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00118ST3QIER143TC-W2
- Zoro #
- G902754305
- UPC #
- 7909158842988
- Country of Origin
- Brazil
- HP
- 1
- Nominal Efficiency
- 85.5
- Full Load Amps
- 1.47 A
- Motor Mounting Type
- FOOTLESS
- Voltage
- 460V
- Motor Service Factor
- 1.25
- Frame Material
- CAST IRON
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1800
- VOLTAGE
- 460V
- FRAME
- 143/5TC
Dimensions
- Overall Length
- 14.066
Description
MOTOR 1HP 4P 143TC WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.