Shop WEG
See all product information
Create Account
Motor- 00112ET3EBM145TMotor-W22, 1 HP, 1200 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS
- Mfr # 00112ET3EBM145T-W22
- Zoro # G202754227
product price:Â
$
1,450.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.231
Motor Service Factor
1.25
Motor Mounting Type
FOOT
Frame Material
CAST IRON
Nameplate RPM
1,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00112ET3EBM145T-W22
- Zoro #
- G202754227
- UPC #
- 7909322215402
- Country of Origin
- Brazil
- Motor Service Factor
- 1.25
- Motor Mounting Type
- FOOT
- Frame Material
- CAST IRON
- Nameplate RPM
- 1,200 RPM
- Full Load Amps
- 1.73 A
- Nominal Efficiency
- 82.5
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TEFC
- HP
- 1
- FRAME
- 143/5T
- VOLTAGE
- 230V, 460V
Dimensions
- Overall Length
- 16.231
Description
MOTOR 1HP 6P 143/5T WFF2 BRAKE MOTOR W22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.