Shop WEG
See all product information
Create Account
Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts
- Mfr # 00158OT1BO56-S
- Zoro # G503659788
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
6.8 A
Voltage
115V, 208V to 230V
Nominal Efficiency
0.838
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00158OT1BO56-S
- Zoro #
- G503659788
- UPC #
- 7909492658412
- Country of Origin
- Brazil
- Full Load Amps
- 6.8 A
- Voltage
- 115V, 208V to 230V
- Nominal Efficiency
- 0.838
- Motor Service Factor
- 1.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.