Zoro Homepage

MOTOR 1.5HP 6P 182TC WFF2

  • Mfr # 00152ET3ER182TC-W22

  • Zoro # G209011521


product price: $821.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
230/460V
Full Load Amps
2.54A
Motor Service Factor
1.25
Nominal Efficiency
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00152ET3ER182TC-W22
Zoro #
G209011521
UPC #
7909158840045
Country of Origin
Mexico

Details

Voltage
230/460V
Full Load Amps
2.54A
Motor Service Factor
1.25
Nominal Efficiency
0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.