Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor 2 Hp, 1800 Rpm, Tefc, 145T Frame, 575 Volts

  • Mfr # 00218XT3H145T

  • Zoro # G703659809


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Voltage
575V
Nominal Efficiency
0.865
Full Load Amps
2.18A
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team