Shop WEG
See all product information
Create Account
Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .2518ES1BW56C-S
- Zoro # G702754222
product price:Â
$
256.32
/ea
Free Shipping & Returns
Key Features
Frame Material
ROLLED STEEL
Nameplate RPM
1,800 RPM
Motor Service Factor
1.15
Voltage
115V, 208V to 230V
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .2518ES1BW56C-S
- Zoro #
- G702754222
- UPC #
- 7909322588643
- Country of Origin
- Brazil
- Frame Material
- ROLLED STEEL
- Nameplate RPM
- 1,800 RPM
- Motor Service Factor
- 1.15
- Voltage
- 115V, 208V to 230V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 2.3 A
- HP
- 0.25
- Nominal Efficiency
- 57
- Motor Enclosure Design
- TEFC
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56C
Dimensions
- Overall Length
- 11.106
Description
MOTOR 0.25HP 4P W56C WCF2 ROLLED STEEL S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.