Motor- .2518ES3H56CMotor-S, 0.25 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS

  • Mfr # .2518ES3H56C-S

  • Zoro # G602754315


product price:  $240.30
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1.15
Overall Length
11.142
Frame Material
ROLLED STEEL
Nominal Efficiency
70
Full Load Amps
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.2518ES3H56C-S
Zoro #
G602754315
UPC #
7909522607489
Country of Origin
Brazil

Dimensions

Overall Length
11.142

Details

Motor Service Factor
1.15
Frame Material
ROLLED STEEL
Nominal Efficiency
70
Full Load Amps
0.4
Motor Mounting Type
FOOT
Motor Enclosure Design
TEFC
HP
0.25
Voltage
575V
Nameplate RPM
1800
FRAME
56C
VOLTAGE
575

Description

MOTOR 0.25HP 4P 56C WCF2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.