Shop WEG
See all product information
Create Account
Motor- .2518OT1BW56CMotor-S, 0.25 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .2518OT1BW56C-S
- Zoro # G402754171
product price:Â
$
239.41
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
68.5
Motor Enclosure Design
ODP
HP
0.25
Nameplate RPM
1,800 RPM
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .2518OT1BW56C-S
- Zoro #
- G402754171
- UPC #
- 7909322197586
- Country of Origin
- Brazil
- Nominal Efficiency
- 68.5
- Motor Enclosure Design
- ODP
- HP
- 0.25
- Nameplate RPM
- 1,800 RPM
- Motor Mounting Type
- FOOT
- Voltage
- 115V, 208V to 230V
- Full Load Amps
- 1.6 A
- Motor Service Factor
- 1.35
- Frame Material
- ROLLED STEEL
- FRAME
- W56C
- VOLTAGE
- 115V, 208V to 230V
Dimensions
- Overall Length
- 9.866
Description
MOTOR 0.25HP 4P W56C WCA2 ROLLED STEEL S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.