Shop WEG
See all product information
Motor- .2518OT1BW56Motor-S, 0.25 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .2518OT1BW56-S
Zoro # G702754178
product price:Â $214.49
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOT
Frame Material
ROLLED STEEL
Full Load Amps
1.6
Motor Enclosure Design
ODP
Voltage
115/208-230V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
.2518OT1BW56-S
Zoro #
G702754178
UPC #
7909265073749
Country of Origin
Brazil
Dimensions
Overall Length
9.866
Details
Motor Mounting Type
FOOT
Frame Material
ROLLED STEEL
Full Load Amps
1.6
Motor Enclosure Design
ODP
Voltage
115/208-230V
Motor Service Factor
1.35
Nameplate RPM
1800
HP
0.25
Nominal Efficiency
68.5
FRAME
W56
WEIGHT
19
VOLTAGE
115/208-230
Description
MOTOR 0.25HP 4P W56 WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.