Shop WEG
See all product information
Create Account
Motor- .3318OS1BSPRBO48ZMotor-S, 0.33 HP, 1800 RPM, ODP, 48Z FRAME, 115/208Motor-230 VOLTS
- Mfr # .3318OS1BSPRBO48Z-S
- Zoro # G502754170
product price:Â
$
252.76
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1800
Motor Service Factor
1.35
Frame Material
ROLLED STEEL
Motor Enclosure Design
ODP
Overall Length
10.138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .3318OS1BSPRBO48Z-S
- Zoro #
- G502754170
- UPC #
- 7909265586232
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.138
Details
- Nameplate RPM
- 1800
- Motor Service Factor
- 1.35
- Frame Material
- ROLLED STEEL
- Motor Enclosure Design
- ODP
- Full Load Amps
- 2.6 A
- HP
- 0.33
- Nominal Efficiency
- 60.8
- Voltage
- 115V, 208V to 230V
- Motor Mounting Type
- RESILIENT
- FRAME
- 48Z
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.33HP 4P 48Z WCA2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.