Motor- .2518OS1BSPRBO48ZMotor-S, 0.25 HP, 1800 RPM, ODP, 48Z FRAME, 115/208Motor-230 VOLTS
- Mfr # .2518OS1BSPRBO48Z-S
- Zoro # G502754286
product price:Â
$
243.86
/ea
Free Shipping & Returns
Key Features
Frame Material
ROLLED STEEL
Nominal Efficiency
55
HP
0.25
Motor Service Factor
1.35
Overall Length
10.138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .2518OS1BSPRBO48Z-S
- Zoro #
- G502754286
- UPC #
- 7909265587499
- Country of Origin
- Brazil
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 55
- HP
- 0.25
- Motor Service Factor
- 1.35
- Voltage
- 115V, 208V to 230V
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1800
- Full Load Amps
- 2.1 A
- Motor Mounting Type
- FOOT
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- 48Z
Dimensions
- Overall Length
- 10.138
Description
MOTOR 0.25HP 4P 48Z WCA2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.