Motor- .3318OT1BW56CMotor-S, 0.33 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .3318OT1BW56C-S
- Zoro # G702754253
product price:Â
$
269.67
/ea
Free Shipping & Returns
Key Features
Voltage
115V, 208V to 230V
Full Load Amps
2.1 A
Overall Length
10.26
Motor Mounting Type
FOOT
Nameplate RPM
1800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .3318OT1BW56C-S
- Zoro #
- G702754253
- UPC #
- 7909265580728
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.26
Details
- Voltage
- 115V, 208V to 230V
- Full Load Amps
- 2.1 A
- Motor Mounting Type
- FOOT
- Nameplate RPM
- 1800
- Nominal Efficiency
- 72.4
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Frame Material
- ROLLED STEEL
- Motor Service Factor
- 1.35
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56C
Description
MOTOR 0.33HP 4P W56C WCA2 ROLLED STEEL S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.