Motor- 35018OP3GFP447/9TSW4, 350 HP, 1800 RPM, ODP, 447/9TS FRAME, 460 VOLTS

  • Mfr # 35018OP3GFP447/9TSW4

  • Zoro # G602754209


product price:  $20,298.23
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
ODP
HP
350
Nameplate RPM
1800
Voltage
460V
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35018OP3GFP447/9TSW4
Zoro #
G602754209
UPC #
7909492116622
Country of Origin
Brazil

Dimensions

Overall Length
42.959

Details

Motor Enclosure Design
ODP
HP
350
Nameplate RPM
1800
Voltage
460V
Motor Service Factor
1.15
Motor Mounting Type
FOOT
Nominal Efficiency
95.5
Full Load Amps
393
VOLTAGE
460
FRAME
447/9TS

Description

MOTOR 350HP 4P 447/9TS WFA2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.