Motor- .5036OT3E56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # .5036OT3E56CFL-S
Zoro # G102754235
product price:Â $254.54
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3600
Motor Mounting Type
FOOTLESS
Nominal Efficiency
73.4
Full Load Amps
0.81
Voltage
230/460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
.5036OT3E56CFL-S
Zoro #
G102754235
UPC #
7909158815494
Country of Origin
Brazil
Dimensions
Overall Length
10.315
Details
Nameplate RPM
3600
Motor Mounting Type
FOOTLESS
Nominal Efficiency
73.4
Full Load Amps
0.81
Voltage
230/460V
Motor Service Factor
1.25
Motor Enclosure Design
ODP
HP
0.5
Frame Material
ROLLED STEEL
FRAME
56C
VOLTAGE
230/460
Description
MOTOR 0.5HP 2P 56C WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.