Shop WEG
See all product information
Motor- .7518ES1B56CFLMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .7518ES1B56CFL-S
Zoro # G602754179
product price:Â $329.30
/ea
Free Shipping & Returns
Key Features
HP
0.75
Nameplate RPM
1800
Overall Length
13.114
Frame Material
ROLLED STEEL
Motor Enclosure Design
TEFC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
.7518ES1B56CFL-S
Zoro #
G602754179
UPC #
7909492928331
Country of Origin
Brazil
Dimensions
Overall Length
13.114
Details
HP
0.75
Nameplate RPM
1800
Frame Material
ROLLED STEEL
Motor Enclosure Design
TEFC
Voltage
115/208-230V
Nominal Efficiency
68.5
Motor Mounting Type
FOOTLESS
Full Load Amps
5.3
Motor Service Factor
1.15
FRAME
56C
VOLTAGE
115/208-230
Description
MOTOR 0.75HP 4P 56C WCF2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.