Motor- .7518OT1BRBO56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS
- Mfr # .7518OT1BRBO56-S
- Zoro # G702754208
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Motor Service Factor
1.25
HP
0.75
Motor Enclosure Design
ODP
Frame Material
ROLLED STEEL
Overall Length
12.402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7518OT1BRBO56-S
- Zoro #
- G702754208
- UPC #
- 7909265805029
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 12.402
Details
- Motor Service Factor
- 1.25
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Frame Material
- ROLLED STEEL
- Voltage
- 115V, 208V to 230V
- Nameplate RPM
- 1800
- Motor Mounting Type
- RESILIENT
- Nominal Efficiency
- 81.8
- Full Load Amps
- 3.4 A
- FRAME
- 56
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.75HP 4P 56 WCA2 ROLLED STEEL SIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.