Shop WEG
See all product information
Create Account
Motor- .7518OT3H56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 575 VOLTS
- Mfr # .7518OT3H56-S
- Zoro # G902754206
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
81.1
Voltage
575V
Motor Enclosure Design
ODP
Full Load Amps
0.92 A
Overall Length
11.102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .7518OT3H56-S
- Zoro #
- G902754206
- UPC #
- 7909322494685
- Country of Origin
- Brazil
- Nominal Efficiency
- 81.1
- Voltage
- 575V
- Motor Enclosure Design
- ODP
- Full Load Amps
- 0.92 A
- Frame Material
- ROLLED STEEL
- HP
- 0.75
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1.25
- Nameplate RPM
- 1,800 RPM
- FRAME
- 56
- VOLTAGE
- 575V
Dimensions
- Overall Length
- 11.102
Description
MOTOR 0.75HP 4P 56 WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.