Jet Pump Motor, C-Face

  • Mfr # T1032
  • Zoro # G100904915
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Height
5 5/8 in
Bolt Circle Dia.
5 7/8 in
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Length Less Shaft
8 3/8 in
Nameplate RPM
3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1032
Zoro #
G100904915
UPC #
-
Country of Origin
China
Item
Jet Pump Motor
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Nameplate RPM
3,450
Motor Shaft Design
Threaded
Motor Enclosure Design
Open Dripproof
NEMA Design
None
RPM Range
3,001-3,600
Includes
Sealed Switch
Motor Sub Application
Jet Pump
Frame
56J
Motor Design
Capacitor-Start
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Service Factor
1.8
Weight
16 lb
Motor Thermal Protection
Auto
No. of Speeds
1
Motor Frame Material
Steel
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Face
Motor Application
Pump
HP
1/3
Hz
60 Hz
Standards
CSA Certified
Usable @ 208V
Not Usable at 208V
Full Load Amps
3.4/6.8 A
Voltage
115V AC, 230V AC
Phase
Single
Sub Application
Jet Pump
Product Type
Pump Motor
Bearing Type
Ball
Application
Pump
Efficiency Rating
Standard Efficiency (IE1)
Frequency
60 Hz
Insulation Class
B
Number of Speeds
1
Number of Wires
9
Shaft Design
Threaded
Full Load Current @ 60 Hz
3.4/6.8 A
Motor Enclosure Type
Open Drip Proof
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.8
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
1/3 hp

Dimensions

Height
5 5/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
8 3/8 in
Body Dia.
5.6 in
Overall Length
10 13/16 in
Shaft Length
2 1/2 in
Shaft Dia.
5/8 in
Frame Size
56J
Body Diameter
5.6 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 3.4/6.8, Height 5 5/8 in, HP 1/3, Includes Sealed Switch, Ins. Class B, Length Less Shaft 8 3/8 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.