Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS
- Mfr # .7536XS3E56C
- Zoro # G102754204
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Voltage
208V to 230V, 460V
Motor Enclosure Design
XPFC
Motor Mounting Type
FOOT
Overall Length
11.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7536XS3E56C
- Zoro #
- G102754204
- UPC #
- 7909492467281
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 11.79
Details
- HP
- 0.75
- Voltage
- 208V to 230V, 460V
- Motor Enclosure Design
- XPFC
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1
- Full Load Amps
- 1.2 A
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 77.1
- Nameplate RPM
- 3600
- FRAME
- 56C
- VOLTAGE
- 208V to 230V, 460V
Description
MOTOR 0.75HP 2P 56C WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.