Shop WEG

PickerPlus Washdown Motor

  • Mfr # 16554557
  • Zoro # G323938988

product price: 
$
2,314.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Phase
Three
Shaft Length
2 3/8 in
Voltage
230/460V AC
Standards
NEMA MG-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16554557
Zoro #
G323938988
UPC #
7909836823186
Country of Origin
United States
Item
Washdown Motor
No. of Speeds
1
Phase
Three
Voltage
230/460V AC
Standards
NEMA MG-1
HP
3 hp
Nominal Efficiency
81.5 %
Series
PickerPlus
Motor Mounting Type
Flange
NEMA Design
D
Full Load Amps
8.8/4.4 A
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1
Frame
100L
Nameplate RPM
1800 RPM
Duty Cycle
Continuous
Motor Design
Three-Phase
Motor Application
Food Processing
Endshield Material
Steel
Usable @ 208V
Not Usable at 208V
Motor Sub Application
Food Processor
Inverter Rating
2:1
Finish
Epoxy-Coated
Max. Ambient Temp.
40 Degrees C
Weight
68 lb
Variable Torque Rating
1000:1

Dimensions

Shaft Length
2 3/8 in
Length Less Shaft
13 7/16 in
Bolt Circle Dia.
5 1/8 in
Shaft Dia.
1 1/8 in
Body Dia.
6.87 in
Overall Length
15 13/16 in
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 100L Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design D, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.