PickerPlus Washdown Motor

  • Mfr # 16577998
  • Zoro # G123937693
product price: 
$
2,169.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
6.87 in
Full Load Amps
8.8/4.4 A
Motor Service Factor
1
Phase
Three
Overall Length
15 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16577998
Zoro #
G123937693
UPC #
7909836866732
Country of Origin
United States
Item
Washdown Motor
Full Load Amps
8.8/4.4 A
Motor Service Factor
1
Phase
Three
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Flange
Nominal Efficiency
81.5 %
Voltage
230/460V AC
Motor Design
Three-Phase
Frame
143-5TC
Hz
60 Hz
No. of Speeds
1
Series
PickerPlus
HP
3 hp
Standards
NEMA MG-1
Nameplate RPM
1800 RPM
NEMA Design
D
Finish
Epoxy-Coated
Weight
68 lb
Variable Torque Rating
1000:1
Motor Sub Application
Food Processor
Usable @ 208V
Not Usable at 208V
Max. Ambient Temp.
40 Degrees C
Inverter Rating
2:1
Motor Application
Food Processing
Endshield Material
Steel

Dimensions

Body Dia.
6.87 in
Overall Length
15 9/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Wire Rope Length
15 9/16 in
Length
15 9/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design D, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Horizontal

Ratings & reviews