Power Factor Correction Capacitor, 0.5 KVAR, 240 V AC, Three Phase, 60 Hz, Protection: Fused

  • Mfr # BCWTC050V29A4-F

  • Zoro # G3031701


product price:  $585.60
/ea
Free Shipping & Returns

Key Features

KVAR
0.5
Voltage
240 V AC
Phase
Three
Hz
60
Protection
Fused
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCWTC050V29A4-F
Zoro #
G3031701
UPC #
-
Country of Origin
Brazil

Dimensions

Width
7.9 in
Height
11.8 in
Depth
4.8 in
Overall Depth
4.8 in
Overall Width
7.9 in
Overall Height
11.8 in
Width (In.)
7-7/8

Details

Item
Power Factor Correction Capacitor
KVAR
0.5
Voltage
240 V AC
Phase
Three
Hz
60
Protection
Fused
NEMA Enclosure Type
4
Temp. Range
-25 Degrees to 55 Degrees C
Discharge Time
30 sec
Starts per Hour
30
Terminals
Screw
Standards
UL E346734
Frequency
60 Hz
Connection Type
Screw
Case Shape
Rectangle
Surge Protection
Fuse
Reactive Power
0.5 kvar
Operating Temperature Range
-13 Degrees F to 131 Degrees F

Description

Power Factor Correction Capacitor, 0.5 kvar, 240V AC, Surge Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.