Shop LEESON

3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 5K42HN4128
  • Zoro # G0749520

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5K42HN4128
Zoro #
G0749520
UPC #
-
Country of Origin
Mexico
Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
Full Load Amps
2.3-2.2,1.1 A
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Standards
CSA (MC236833), UL (E46035)
Duty
Continuous
Hz
60 Hz
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Nominal Efficiency
79 %
Motor Shaft Rotation
CW/CCW
Ring to Ring Center
7 9/16 in
Ins. Class
B
Weight
22 lb
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Shaft Design
Keyed
Insulation Class
B
Drive Type
Belt Drive
Number of Speeds
1
Frame Material
Steel
Product Type
Fan and Blower Motor
Full Load Current @ 60 Hz
1.1/2.3-2.2 A
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Totally Enclosed Air-Over
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Bearing Type
Ball
Mounting Position
Horizontal
Application
Fan/Blower
Manufacturers Warranty
1 yr
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
8 3/16 in
Manufacturers Warranty Length
1 yr
Overall Length
10 1/16 in
Body Dia.
6 7/16 in
Shaft Length
1 7/8 in
Body Diameter
6.4 in
Shaft Diameter
5/8 in
Resilient Ring Diameter
2 1/4 in
Frame Size
56

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 1.1/2.3-2.2 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.