Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Factor Correction Capacitor, 10.0 KVAR, 240 V AC, Three Phase, 60 Hz, Protection: None

  • Mfr # BCWTD100V29E4-N

  • Zoro # G4795996


product price: $679.80
/ea
Free Shipping & Returns

Key Features

KVAR
10.0
Voltage
240 V AC
Phase
Three
Hz
60
Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCWTD100V29E4-N
Zoro #
G4795996
UPC #
-
Country of Origin
Brazil

Dimensions

Width
11.8 in
Depth
4.8 in
Height
23.6 in
Overall Depth
4.8 in
Overall Height
23.6 in
Overall Width
11.8 in
Width (In.)
11-7/8

Details

Item
Power Factor Correction Capacitor
KVAR
10.0
Voltage
240 V AC
Phase
Three
Hz
60
Protection
None
Starts per Hour
30
Standards
UL E346734
Terminals
Box
Discharge Time
30 sec
NEMA Enclosure Type
4
Temp. Range
-25 Degrees to 55 Degrees C
Connection Type
Box
Operating Temperature Range
-13 Degrees F to 131 Degrees F
Case Shape
Rectangle
Reactive Power
10 kvar
Surge Protection
None
Frequency
60 Hz

Description

Power Factor Correction Capacitor, 10 kvar, 240V AC, Surge Protection None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.