Power Factor Correction Capacitor, 17.5 KVAR, 480 V AC, Three Phase, 60 Hz, Protection: Fused

  • Mfr # BCWTD175V53E4-F

  • Zoro # G4795865


product price: $1,008.81
/ea
Free Shipping & Returns

Key Features

KVAR
17.5
Voltage
480 V AC
Phase
Three
Hz
60
Protection
Fused
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCWTD175V53E4-F
Zoro #
G4795865
UPC #
-
Country of Origin
Brazil

Dimensions

Width
11.8 in
Depth
4.8 in
Height
23.7 in
Overall Depth
4.8 in
Overall Width
11.8 in
Overall Height
23.6 in
Width (In.)
11-7/8

Details

Item
Power Factor Correction Capacitor
KVAR
17.5
Voltage
480 V AC
Phase
Three
Hz
60
Protection
Fused
Starts per Hour
30
Standards
UL E346734
Discharge Time
30 sec
Terminals
Box
Temp. Range
-25 Degrees to 55 Degrees C
NEMA Enclosure Type
4
Operating Temperature Range
-13 Degrees F to 131 Degrees F
Reactive Power
17.5 kvar
Surge Protection
Fuse
Connection Type
Box
Frequency
60 Hz
Case Shape
Rectangle

Description

Power Factor Correction Capacitor, 17.5 kvar, 480V AC, Surge Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.