Zoro Homepage

Power Factor Correction Capacitor, 30.0 KVAR, 240 V AC, Three Phase, 60 Hz, Protection: None

  • Mfr # BCWTD300V29E4-N

  • Zoro # G4796032


product price: $1,107.93
/ea
Free Shipping & Returns

Key Features

KVAR
30.0
Voltage
240 V AC
Phase
Three
Hz
60
Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCWTD300V29E4-N
Zoro #
G4796032
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
4.8 in
Height
23.6 in
Width
11.8 in
Overall Height
23.6 in
Overall Width
11.8 in
Overall Depth
4.8 in
Width (In.)
11-7/8

Details

Item
Power Factor Correction Capacitor
KVAR
30.0
Voltage
240 V AC
Phase
Three
Hz
60
Protection
None
NEMA Enclosure Type
4
Temp. Range
-25 Degrees to 55 Degrees C
Discharge Time
30 sec
Terminals
Box
Standards
UL E346734
Starts per Hour
30
Connection Type
Box
Surge Protection
None
Case Shape
Rectangle
Frequency
60 Hz
Reactive Power
30 kvar
Operating Temperature Range
-13 Degrees F to 131 Degrees F

Description

Power Factor Correction Capacitor, 30 kvar, 240V AC, Surge Protection None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.