Zoro Homepage

Pump Motor, 1-1/2 HP, 3495,143/5JP, 1.85A

  • Mfr # 00156OT3E143JP-S

  • Zoro # G8515062


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00156OT3E143JP-S
Zoro #
G8515062
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Shaft Length
7 1/8 in
Length Less Shaft
9 7/16 in
Overall Length
16 3/4 in
Height
6 3/4 in
Manufacturers Warranty Length
3 yr
Body Dia.
6.6 in
Bolt Circle Dia.
5 5/8 in

Description

Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 4.0-3.7/1.80, Height 6 3/4 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 9 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.