Zoro Homepage

Pump Motor, 1-1/2HP, 143/5JM, 3495

  • Mfr # 00158OT3E145JM-S

  • Zoro # G8515096


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158OT3E145JM-S
Zoro #
G8515096
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
10 5/8 in
Overall Length
14 7/8 in
Shaft Length
4 1/8 in
Height
6 3/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.6 in
Manufacturers Warranty Length
3 yr

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,760
Voltage
208-230/460V AC
Frame
143/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Full Load Amps
3.3-3.0/1.5.0
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Steel
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Standards
CSA (LR38324), CSA (LR50962), UL (E104590), UL (E125311)
Phase
Three
Hz
60 Hz
Duty
Continuous
Motor Application
Pump
Frame Material
Rolled steel
Nominal Efficiency
86.5 %
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
CC Number
CC029A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Inverter Rated
Yes
Inverter Rating
1000:1
No. of Speeds
1
Voltage @ 50Hz
190/380, 220/415
RPM @ 50Hz
1,440
Usable @ 208V
Yes
Weight
46 lb
Service Factor @ 50Hz
1.15
HP @ 50Hz
1 1/2
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
Yes
Conduit Box Position
F1
Shaft Material
Carbon Steel
Motor Mounting Position
Horizontal
NEMA Design
B
Regreasable Bearings
Regreasable Bearings
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 6 3/4 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.