Zoro Homepage

Pump Motor, 10 HP, 3530,213/5JP, 12.0A

  • Mfr # 01036OT3E213JP-S

  • Zoro # G9785553


product price: $1,254.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
3,001-3,600
Nameplate RPM
3,535
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01036OT3E213JP-S
Zoro #
G9785553
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
7 7/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
13 13/16 in
Overall Length
22 in
Bolt Circle Dia.
7 1/4 in
Height
10 3/16 in
Body Dia.
10.4 in
Manufacturers Warranty Length
3 yr

Description

Close-Coupled Pump Motor, Body Dia. 10.4 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JP, Hz 60 Hz, Full Load Amps 26.5-24.0/12.0, Height 10 3/16 in, HP 10, HP @ 50Hz 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.