Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weg Pump Motor, 2 HP, 1745,143/5JM, 575V2.33A 00218OP3H145JM-S

Pump Motor, 2 HP, 1745,143/5JM, 575V2.33A (Discontinued)

  • Mfr # 00218OP3H145JM-S
  • Zoro # G9785754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218OP3H145JM-S
Zoro #
G9785754
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14-3/32"
Shaft Dia.
7/8"
Shaft Length
4-7/64"
Length Less Shaft
9-63/64"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
1701-1800
Nameplate RPM
1745
Voltage
575
Frame
143/5JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Frame Material
Rolled Steel
Ins. Class
F
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.33
Duty
Continuous
Phase
3
Motor Application
Pump
Frame Material
Rolled steel
Nominal Efficiency
84.0
Motor Shaft Design
JM Threaded
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Standard Efficient
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
575
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Hz
60

Description

Close-Coupled Pump Motor, 2, 1745, 575, 143/5JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 2.33, Ins. Class F, Inverter Rated Yes, Length Less Shaft 9 63/64 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 84.0, Overall Length 14 3/32 in, Shaft Length 4 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.