Zoro Homepage

Pump Motor, 2 HP, 3510,143/5JP, 2.42A

  • Mfr # 00236OT3E145JP-S

  • Zoro # G9785727


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236OT3E145JP-S
Zoro #
G9785727
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
9 7/8 in
Overall Length
17 3/16 in
Shaft Length
7 1/8 in
Shaft Dia.
7/8 in
Body Dia.
6.6 in
Bolt Circle Dia.
5 5/8 in
Height
6 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
208-230/460V AC
Frame
143/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Full Load Amps
5.3-4.8/2.4
Motor Shaft Rotation
CW/CCW
CC Number
CC029A
Phase
Three
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
NEMA Premium Efficient
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Nominal Efficiency
85.5 %
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Thermal Protection
None
Standards
CSA (LR38324), CSA (LR50962), UL (E104590), UL (E125311)
Motor Frame Material
Steel
Motor Sub Application
Close-Coupled Pump
Frame Material
Rolled steel
Motor Application
Pump
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Design
JP Threaded
Duty
Continuous
Inverter Rated
Yes
Inverter Rating
1000:1
Service Factor @ 50Hz
1.15
HP @ 50Hz
2
Weight
39 lb
Usable @ 200V
Yes
Duty Cycle
Continuous
No. of Speeds
1
NEMA Design
B
Conduit Box Position
F1
Voltage @ 50Hz
190/380, 220/415
Usable @ 208V
Yes
Conduit Box Location
Exterior
Shaft Material
Carbon Steel
Motor Mounting Position
Horizontal
RPM @ 50Hz
2,900
Regreasable Bearings
Regreasable Bearings
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 5.3-4.8/2.4, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 9 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.