This item is Discontinued.

Weg Pump Motor, 3 HP, 3450 RPM, 230/460 V 00336EP3E145HP

Pump Motor, 3 HP, 3450 RPM, 230/460 V (Discontinued)

  • Mfr # 00336EP3E145HP
  • Zoro # G1914491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00336EP3E145HP
Zoro #
G1914491
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11-5/8"
Overall Length
14-3/8"
Shaft Length
2-3/4"
Shaft Dia.
7/8"

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
3450
Frame
145HP
Motor Shaft Rotation
CW/CCW
Voltage
230/460
Motor Efficiency Group
Energy Efficient
RPM Range
3001-3600
Warranty
1-1/2 yr.
Nominal Efficiency
85.5
Ins. Class
F
Motor Service Factor
1.25
Standards
UL, CSA, CE
Full Load Amps
8.2-7.4/3.71
Motor Application
Pump
Motor Bearings
Ball
Phase
3
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Base
P-Base
Voltage Compatibility
460, 230/460, 220-230/460
Ambient Temperature
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Type
Face
Motor Mounting Position
Vertical Shaft Down
Frame Material
Cast Iron
Hz
60
Finish
Blue Enamel
NEMA Standard
Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Motor Thermal Protection
None

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, 3450 Nameplate RPM, 145HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 8.2-7.4/3.71, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.