Zoro Homepage

Pump Motor, 3 HP, 3475,143/5JP, 3.59A

  • Mfr # 00336OT3E145JP-S

  • Zoro # G9785675


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,480
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00336OT3E145JP-S
Zoro #
G9785675
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
7 1/8 in
Overall Length
17 9/16 in
Length Less Shaft
10 1/4 in
Shaft Dia.
7/8 in
Height
6 3/4 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
5 5/8 in
Body Dia.
6.6 in

Description

Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 7.9-7.1/3.5, Height 6 3/4 in, HP 3, HP @ 50Hz 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 10 1/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.